Supco Therm-O-DiscĀ® 240V Thermostat with Manual Reset
SSHM

DESCRIPTION

  • Open on rise
  • UL® and CSA® approved
  • Welded construction for integrity of current carrying components

Maximum Temperature:

Select

Starting at

$17.81 EACH
QUANTITY
1
SPECIFICATIONS
AMP 25
Application HVAC/R Systems
Brand Model Compatibility Universal
CSA Certified Yes
Collection Therm-O-Disc®
Color Finish Black
Color Finish Category Blacks
Depth 3/4 in
Height 1-1/2 in
Indoor Outdoor Indoor
Material Bi-metal
Maximum Temperature 200
Origin Global
Phase Single Phase
Power Source Electric
SCAQMD Compliant No
Temperature Range Up to 200 Deg F
Type Manual Reset Thermostat
UL Listed Yes
Volts 120/240V