Danze Parma® Single Handle Lever Handle Bar Faucet in Polished Chrome
DD150558

DESCRIPTION

  • Single hole mount
  • 1.75gpm (6.6L/min) maximum flow rate @6 psi
  • Ceramic disc valve provides a tight seal for drip free performance and ensures durability over time.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI 372
Application Residential
CEC Compliant For Sale in CA
CSA Certified No
Cartridge Type Ceramic Disc
Collection Parma®
Depth 5-1/4 in
Faucet Connection UNEF
Faucet Connection Size 1/2 in
Faucet Height 13 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Valve Type Ceramic Disc
Flow Rate 1.75 gpm
Handle Material Metal
Handle Type Lever
Height 13 in
IAPMO Listed Yes
ISO Specifications No
Lead Law Compliant Yes
Maximum Deck Thickness 2 in
NSF Certified Yes
NSF Specifications NSF 372
Number of Handles Single Handle
Number of Holes 1 Hole
Spout Reach 5-1/4 in
Spout Type High Arc, Swivel
Trim Only No
Type DD150558
WaterSense Labeled No