Craftmade International Bulkheads 1-Light Large Flushmount
CZ389

DESCRIPTION

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
Bulb Type Incandescent
Collection Bulkheads
Color Finish Rust
Color Finish Category Browns
Depth 10-3/5 in
Diameter 10-3/5 in
Dimmable Yes
ETL Listed Yes
Energy Star Compliant No
Glass Type Frosted
Height 4-3/4 in
Installation Type Flush Mount
Light Bulb Base Type Medium E-26
Lighting Direction Down Lighting
Lighting Style Traditional
Lumens 450
Lumens per Watt LPW 30
Material Die Cast Aluminum
Number Of Lights 1
Power Source Electric
UL Listed No
Volts 120V
WaterSense Labeled No
Watts 100
Width 10-3/5 in