DXV Ashbeeâ„¢ Tissue Holder
DD35101235

DESCRIPTION

  • Concealed mounting with no exposed set screws
  • Includes assembly hardware
  • Solid brass construction

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
Collection Ashbee™
Color Finish Polished Chrome
Color Finish Category Chromes
Depth 3-1/8 in
EPA Compliant No
Height 4-3/4 in
IAPMO Listed No
Installation Type Concealed Screw
Length 5-1/2 in
Material Brass
Mount Type Concealed
Projection 3-1/8 in
WaterSense Labeled No