Mechanix Wear FastFit® Fast Fit Glove
MMF4X750

DESCRIPTION

  • Form-fitting TrekDry® material helps keep hands cool and comfortable.
  • Perforated back-of-hand allows for added ventilation.
  • Quick-fit elastic cuff provides a secure fit with easy on/off flexibility.
  • Reinforced thumb and index finger provide added durability.
  • Seamless Material4X® microfiber delivers higher abrasion resistance and greater tear resistance than standard synthetic gloves.

Glove Size:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Safety
CE Approved Yes
Collection FastFit®
Color Finish Brown/Black
Color Finish Category Blacks
Disposable No
Glove Size XXL
Glove Type Abrasion Resistant
Material Elastic, Material4X® Synthetic Leather, Plastic
Material Type Nylon
Package Quantity 1 Pair
Reusable Yes