Top Knobs Chareau 5-7/8 in. Cabinet Pull
TTK288

DESCRIPTION

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
Base Diameter 7/8 in
Collection Chareau
Color Finish Polished Nickel
Color Finish Category Nickel Tones
Depth 1-1/4 in
Length 5-7/8 in
Material Zinc Alloy
Style Transitional
Width 7/26 in