Campbell Manufacturing Plastic Insert x MPT Combination Elbow
CCEP

DESCRIPTION

  • Universal part: 1413-005

Fitting Sizes:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
CSA Certified Yes
End Connection 1 Insert
End Connection 2 MPT
Fitting Size 1 1/2 in
Fitting Size 2 1/2 in
Fitting Sizes 1/2 in x 1/2 in
Material Plastic
NSF Certified Yes
NSF Specifications NSF 61
UL Listed Yes