Threaded 3000# 304L Stainless Steel Half Coupling
IS4L3THCE

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
Clean Bagged No
End Connection 1 Threaded
End Connection 2 Threaded
End Connections Threaded
FM Approved No
Fitting Size 1 1 in
Fitting Size 2 1 in
Fitting Sizes 1 in
Fitting Type Straight
IAPMO Listed No
Material Stainless Steel
Material Type 304L
NSF Certified No
Pressure Class 3000#
Type IS4L3THCGE
UL Listed No