304L Stainless Steel Concentric Reducer
IS84LWCRE

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
Clean Bagged No
FM Approved No
Fitting Size 1 1 in
Fitting Size 2 3/4 in
Fitting Sizes 1 in x 3/4 in
Fitting Type Concentric
IAPMO Listed No
Material Stainless Steel
Material Type 304L
NSF Certified No
Schedule Class 80
Type N10-37/15S
UL Listed No