5 in. x 4 in. Aluminum Tee Cap Reducer
SHMTCRA

DESCRIPTION

  • Manufacturer may vary based on your location

Duct Size:

Select
QUANTITY
1
SPECIFICATIONS
Diameter 5 in
Duct Shape Round
Duct Size 5 in x 4 in
Inside Diameter 5 in
Inside Diameter 2 4 in
With Crimp No