Supco Therm-O-DiscĀ® 2-4/5 in. Gas Furnace Limit Thermostat
SSHL50

DESCRIPTION

  • Direct replacement for OEM applications
  • Economical
  • L240-40 SPST
  • UL® and CSA® approved

Maximum Temperature:

Select

Starting at

$29.22 EACH
QUANTITY
1
SPECIFICATIONS
AMP 15
Application HVAC/R Systems
Auto Switching Heat Cool No
Brand Model Compatibility [delete]Universal
CSA Certified Yes
Collection Therm-O-Disc®
Color Finish Copper
Color Finish Category Copper Tones
Depth 2 in
Height 2 in
Indoor Outdoor Indoor
Material Bi-metal
Maximum Temperature 240
Origin Global
Phase Single Phase
Power Source Electric
Programmability Programmable
SCAQMD Compliant No
Temperature Range 200 to 240 Deg F
Type Thermostat
UL Listed Yes
Volts 120/240V