Hydro Systems Savannah 66 x 44 in. Acrylic Bathtub Only with Center Front Drain
HSAV6644ATO

DESCRIPTION

  • Extra thick reinforced fiberglass
  • Includes built-in armrests
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Oval drop-in with side center drain
  • Soaking Tub only bath therapy type

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
Capacity 80 gal
Collection Savannah
Color Finish White
Color Finish Category Whites
Depth 22 in
Drain Location Center
GSA Approved No
Height 23-3/4 in
IAPMO Listed No
Installation Type Drop-in
Length 66 in
Material Acrylic
Shape Oval
UL Listed No
Width 44 in