Jacuzzi Capella® 60 x 60 in. 8-Jet Acrylic Corner Drop-In or Skirted Whirlpool Bathtub with Center Drain and J2 Basic Control
JCAP6060WCR2HX

DESCRIPTION

  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • Original JACUZZI invented optimal air and water therapy

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 15
ANSI Specifications Yes
ASME Specifications Yes
CARB OTC LEED Compliant No
CSA Certified Yes
Capacity 84 gal
Collection Capella®
Color Finish White
Color Finish Category Whites
Configuration Whirlpool
Depth 23-1/4 in
Drain Location Center
Height 20 in
IAPMO Listed Yes
Installation Type Drop-in
Length 60 in
Material Acrylic
NSF Specifications Yes
Number Of Jets 8
Tub Depth 23-1/4 in
UL Listed No
Volts 120V
Weight 122
Width 60 in