Jay R. Smith Figure 7012 Cast Iron Hub Backwater Valve
S7012S0

DESCRIPTION

Valve Size:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
Collection Figure 7012
End Connection 1 Hub
End Connection 2 Spigot
End Connections Hub x Spigot
Length 12 in
Material Cast Iron
Recommended Valve Application Water
UL Listed No
Valve Size 2 in