American Standard Townsend® Lavatory Faucet with Single Lever Handle
A7353101

DESCRIPTION

  • Adjustable hot limit safety stop helps to prevent accidental scalding by limiting the amount of hot water allowed to mix with the cold
  • Brass construction
  • Maximum flow rate helps to save water without sacrificing performance
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Metal lever handle
  • Single hole mounting
  • Speed Connect® metal drain installs in less time, using fewer parts with no adjustments required
  • Washerless 28 mm ceramic disc valve cartridge with integral hot limit safety stop

Color/Finish

Starting at

$231.00 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1
Application Residential
Bathroom Faucet Type Monoblock
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Center Size 3/8 in
Collection Townsend®
Color Finish Polished Chrome
Color Finish Category Chromes
Deck Plate Included No
EPA Compliant Yes
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Monoblock
Faucet Valve Type Ceramic Disc
Fitting Size 1 2 in
Flow Rate 1.2 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
Height 7-13/16 in
IAPMO Listed Yes
Lead Law Compliant Yes
Material Brass
NSF Certified Yes
NSF Specifications NSF 61-9 Annex G
Number of Handles Single Handle
Number of Holes 1 Hole
Spout Height 4-13/16 in
Spout Reach 5-1/4 in
Spout Type Standard
Trim Only No
WaterSense Labeled Yes