ROHL® Michael Berman Two Handle Bathroom Sink Faucet in Polished Chrome
RMB2019DM2

DESCRIPTION

  • Graceline dial handles
  • Spout height: 10-3/4"
  • Includes pop-up
  • Centers: 8"
  • Brass construction
  • Spout reach: 6-1/2"
  • Cutouts: 3 x 1-3/8"
  • Quarter-turn ceramic disc control cartridges
  • Aerator flow rate: 1.2 gpm

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
BAA Compliant No
CEC Compliant For Sale in CA
Cartridge Type Quarter Turn Ceramic Disc
Center Size 8 in
Collection Michael Berman
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Widespread
Faucet Valve Type Quarter Turn Ceramic Disc
Flow Rate 1.2 gpm
GSA Approved No
Handle Material Metal
Handle Type Knob
Height 10-7/8 in
IAPMO Listed No
Installation Type Deck Mount
Lead Law Compliant Yes
NSF Certified No
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 6-1/2 in
Spout Type C-Spout
Trim Only No
WaterSense Labeled No