Kichler Lighting 24 in. Dry Supply Lead (Less DC Connector) in White
KK1SLW2

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/
  • Safety Rated: CSA UL Listed Dry

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Diameter 1/2 in
Dimmable No
ETL Listed No
Height 2 in
Indoor Outdoor Outdoor
Style Utilitarian
Type Landscape LED
UL Listed No
Width 1/2 in