Vent-A-Hood 40-3/8 in. 4A Wall Mount Liner Insert in Stainless Steel
VBH240PSLD

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 4
Bulb Type LED
CEC Compliant For Sale in CA
Depth 22-1/2 in
Duct Shape Rectangular
Duct Size 8 in
Fan Speeds 2
Height 12 in
Hood Vent Type Wall Mount
Sones 6.5
UL Listed No
Volts 115V
Width 40-3/8 in