Baldwin Crystal Passage Door Knob
B9BR35221

DESCRIPTION

  • Accommodates door thickness: 1-3/8" - 2"
  • Adjustable backset latch fits: 2-3/8" (60mm) or 2-3/4" (70mm) pre-bored doors
  • Cross bore: 2-1/8"
  • Easy-to-install spring assisted chassis for optimal operational strength
  • Edge bore for latch: 1"

Color/Finish

Starting at

$118.65 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI Grade 2
Application Residential
Brand Model Compatibility Baldwin
Collection Crystal
Color Finish Satin Nickel
Color Finish Category Nickel Tones
Depth 2-29/32 in
Handle Material Forged Brass
Handle Type Knob
Installation Type Screw-in
Material Forged Brass
Security Grade 2
Style Traditional
Thickness 2 in
UL Listed No
Width 2-3/16 in