Capital Lighting Fixture HomePlace 60W 3-Light Foyer Fixture in Brushed Nickel
C515831

DESCRIPTION

  • Three light foyer in Brushed Nickel finish
  • Dimensions: 10" W x 16-1/2" H
  • Requires three 60W candelabra bulbs
  • Canopy dimensions: 5"W x 1"H
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 12' Wire

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Bulb Type Incandescent
CSA Certified No
Cable or Wire Type SPT-1
Collection HomePlace
Depth 10 in
Dimmable Yes
ETL Listed No
Height 16-1/2 in
Installation Type Ceiling Mount
Light Bulb Base Type Candelabra E-12
Light Bulb Shape Code B10
Lighting Direction Up Lighting
NEMA Specifications No
Number Of Lights 3
Power Source AC, Electric
UL Listed Suitable for Dry Locations
Volts 120V
Watts 60
Width 10 in
Wire Gauge 18 ga