Brizo LitzeĀ® Metal Handle Kit in Polished Chrome
DHL5333

DESCRIPTION

  • Handles secure to valves with rare earth magnets
  • Handles are ADA compliant
  • Model number = one pair of handles for LHP faucets
  • Textural knurling detail
  • Include optional red and blue glide rings

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Collection Litze®
Depth 1-1/4 in
Faucet Part Type Handle Kit
GSA Approved No
Handle Material Zinc
Handle Type T-Lever
Height 2 in
IAPMO Listed No
Maximum Height 2-14/25 in
NSF Certified No
Number of Handles Single Handle
Side Spray No
Type Faucet
Weight 0.796