Lukens Steel Socket Weld 3000# Forged Steel Half Coupling
F3SHCN

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
ASME Specifications ASME SA-105
Clean Bagged No
End Connection 1 Socket Weld
End Connection 2 Socket Weld
End Connections Socket Weld
FM Approved No
Fire Suppression System Rated No
Fitting Size 1 1 in
Fitting Size 2 1 in
Fitting Sizes 1 in
Fitting Type Straight
IAPMO Listed No
Material Forged Steel
NSF Certified No
Pressure Class 3000#
UL Listed No