FNW 1-1/2 in. Wall Elastomeric Insulation Coupling
FNW7897J0

DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Fits Pipe Size:

Select

Starting at

$69.06 EACH
QUANTITY
1
SPECIFICATIONS
Fits Pipe Size 1-1/8 in
Outside Diameter 4-1/4 in
Thickness 1.5 in
UL Listed No
Wall Thickness 1.5 in