JACUZZI® Signa┬« 60 x 42 in. Acrylic Rectangle Drop-In or Skirted Whirlpool Bathtub with Center Drain and J2 Basic Control
JSIG6042WCR2XX

DESCRIPTION

  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • Original JACUZZI invented optimal air and water therapy

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 15
ANSI Specifications Yes
ASME Specifications Yes
CARB OTC LEED Compliant No
CSA Certified Yes
Capacity 75 gal
Collection Signa®
Color Finish White
Color Finish Category Whites
Configuration Whirlpool
Depth 21-1/4 in
Drain Location Center
Height 22 in
IAPMO Listed Yes
Installation Type Drop-in
Length 60 in
Material Acrylic
NSF Specifications Yes
Number Of Jets 8
Tub Depth 21-1/4 in
UL Listed No
Volts 120V
Watts 800
Weight 108
Width 42 in