Kohler ArcherĀ® Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only
KTLS11077-4

DESCRIPTION

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Includes diverter bath spout with combination 1/2" NPT or slip-fit connection
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Archer® faucets and accessories

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B125.1, CSA B651
Collection Archer®
Faucet Connection NPT, Slip Fit
Faucet Connection Size 1/2 in
Faucet Height 6-1/2 in
Faucet Type Tub Faucet
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 6-1/2 in
IAPMO Listed No
NSF Certified No
Number of Handles Single Handle
Spout Reach 6-1/2 in
Spout Type Diverter
Trim Only Yes
Tub Spout Reach 6-1/2 in
Tub Spout Type Diverter
Valve Trim Type Pressure Balancing
WaterSense Labeled No
Width 6-1/2 in