Milwaukee M12™ XL Size Heavy Duty Warm Heated Polyester Vest Only in Black
M271B20
DESCRIPTION
- Washer and dryer safe
- Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
- One-touch LED controller with (3) heat settings
- GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X, and provides wind/water resistance
- Riveted and reinforced pocket edges, and tarnish resistant metal zippers
- Thermal fleece lining and drop tail extended back
- (2) large outer pockets, (1) inner zip pocket, (1) low-profile battery pocket
Clothing Size:
Select
QUANTITY
1
SPECIFICATIONS | |
AMP | 2 |
Application | Work Gear |
Battery Size | 12V |
Battery Type | Lithium-ion |
Clothing Size | XL |
Collection | M12™ |
Power Source | Battery |
Product Type | Vest |
Volts | 12V |