Milwaukee 1 MINI COP TUBING CTTR
M4822425

DESCRIPTION

  • 1/8 in. to 5/8 in. cut capacity
  • Chrome rollers
  • Easy grip knob
  • Extra blade included
  • Proprietary adjustment mechanism

Cutting Capacity:

Select

Starting at

$31.13 EACH
QUANTITY
1
SPECIFICATIONS
Application Copper, Cutting
Color Finish Black, Red
Color Finish Category Blacks
Cutting Capacity 1/8 in - 5/8 in
Depth 3-9/10 in
Height 1-1/10 in
Length 3-9/10 in
Material Aluminum
Tool Type Pipe Cutter
UL Listed No
Weight 0.305
Width 4-4/5 in