Nora Lighting NIO-2 Series 3-11/20 in. 2700K Adjustable Square Surface Gimbal Trim
NNIO2SG27X

DESCRIPTION

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
Beam Spread 60°
Bulb Type LED
Collection NIO-2 Series
Color Finish White
Color Finish Category Whites
Color Temperature 2700
Height 2-3/4 in
Installation Type Ceiling Mount
Material Die Cast Aluminum
UL Listed Yes
Watts 14
Width 3-11/20 in