Reed Manufacturing 7/8 x 7/8 in. Threaded Twist 1 Piece
R0438

DESCRIPTION

  • For use with cast iron and cement lined ductile iron pipe
  • Spiral motion clears chips away from the cut
  • Heat treated for longer life
  • Black oxide coated for corrosion resistance
  • Made from strong, high-speed steel

Bit Diameter:

Select
QUANTITY
1
SPECIFICATIONS
Bit Diameter 7/8 in
Bit Sizes 7/8 in
Brand Model Compatibility DM1100, DM2099
Coating Black Oxide
Drill Bit Type Twist
Height 7/8 in
Magnetic No
Number Of Pieces 1 Piece
Product Type Twist Bit
Shank Style Threaded
Weight 0.5
Width 7/8 in