Radians Nylon Latex Coated Gloves in Black and Hi-Vis Orange
RRWG17

DESCRIPTION

  • 2 Ply 3/4 Dipped Latex Coating
  • 7 Ga Acrylic Terry Liner
  • Acrylic terry liner provides warmth in cold conditions
  • Water Resistant 13 Ga Orange Hi-Viz Nylon Outer Shell

Glove Size:

Select

Starting at

$10.00 EACH
QUANTITY
1
SPECIFICATIONS
Coating Latex Dipped
Color Finish Hi-Viz Green
Color Finish Category Blacks
Disposable No
Glove Size M
Glove Type Cut Resistant, High Visiblity
Height 2 in
Length 10 in
Material Plastic, Rubber
Material Type Latex, Nylon
Reusable Yes
Weight 0.32
Width 4-1/2 in