International Comfort Products PGD4 3 Tons 14 SEER R-410A Single-Stage Tin Plated Convertible Propane or Natural Gas/Electric Packaged Unit
IPGD4060KTP1E

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Direct Spark

Tonnage:

Select
QUANTITY
1
SPECIFICATIONS
AFUE 80.00
AMP 1.2
BTU 60000
BTU Cooling Rating 36000 Btu/h
BTU Heat Rating 60000 Btu/h
Coil Type Tin Plated
Collection PGD4
Compressor Type Scroll
Configuration Convertible
Depth 32-5/8 in
EER 12
Fuel Type Natural Gas, Propane
Height 46 in
Horsepower 1/5 hp
Ignition System Direct Spark Ignition
MBH 60
Max CFM 2800
Max Fuse Size 40
Phase Single Phase
Power Source Electric, Gas
Refrigerant R-410A
SEER 14
Stages Single
Tonnage 3 Tons
Type IPGD436060KTP1E
UL Listed Yes
Volts 208/230V
Width 48-3/16 in