Trane Downflow 3 Tons Two Gas 1/2 hp 40000 BTU Furnace
TS9V2BD3PSAA

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

BTU:

Select
QUANTITY
1
SPECIFICATIONS
AFUE 96.00
AMP 7.9
ANSI Specifications ANSI Z21.47
BTU 40000
CSA Certified CSA 2.3
Communicating Non-Communicating
Configuration Downflow
Depth 28-3/4 in
Fan Speeds Variable
Fuel Type Natural Gas, Propane
Green Energy Star, Yes
Height 34 in
Horsepower 1/2 hp
Ignition System Silicon Nitride
MBH 40
Max CFM 1400
Max Fuse Size 15
Phase Single Phase
Power Source Gas
Stages Two
Temperature Range 30 to 60 Deg C
Tonnage 3 Tons
UL Listed No
Volts 120V
Width 17-1/2 in