SAS Safety L Size 6 mil Powder-Free Extra Strength Nitrile Disposable Glove 100 Pack
S6651

DESCRIPTION

  • Powder-free exam grade nitrile
  • Thickness: 6 mil
  • Non-latex
  • Outstanding strength, wear and dexterity
  • Textured for enhanced gripping power
  • Single use only

Glove Size:

Select
QUANTITY
1
SPECIFICATIONS
Disposable Yes
Glove Size L
Package Quantity Pack of 100
Reusable No
Type S66518
Weight 1.7