American Standard Townsend® Pivoting Toilet Paper Holder
A7353230

DESCRIPTION

  • All metal construction
  • Coordinates beautifully with the Townsend® collection of faucets and fixtures
  • Easy installation
  • No exposed screws for a seamless look
  • Pivoting toilet paper roll arm: 7-1/8"

Color/Finish

Starting at

$42.90 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
Collection Townsend®
Color Finish Polished Chrome
Color Finish Category Chromes
Depth 3-1/2 in
Height 2 in
IAPMO Listed No
Installation Type Concealed Screw
Material Metal
Mount Type Concealed
Projection 3-1/2 in
Width 9-3/16 in