Brizo Jason Wu Single Handle Bathroom Sink Faucet in Brushed Nickel
D65675LFECO

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial
BAA Compliant No
Battery Size AA
Battery Type Alkaline
CEC Compliant For Sale in CA
CSA Certified Yes
Collection Jason Wu
Depth 6-41/100 in
End Connection 2 Compression
End Connections Compression
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Material Metal
Flow Rate 1.20 gpm @ 60 psi, 4.5 L/min @ 414 kPa
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Metal Lever
Height 9-63/100 in
Lead Law Compliant Yes
Maximum Height 9-63/100 in
Maximum Pressure 60 psi
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 Hole
Side Spray No
Spout Reach 4-3/4 in
Spout Type Rigid
Trim Only No
Type Faucet
WaterSense Labeled Yes
Weight 5.98