Fujitsu Halcyon® HFI 18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone
FAOURLXFW1

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

MBH:

Select
QUANTITY
1
SPECIFICATIONS
AMP 14.5, 20, 6.2, 7.8, 8
Auto Switching Heat Cool No
BTU Cooling Rating 18000 Btu/h
BTU Heat Rating 21600 Btu/h
Brand Model Compatibility 24RLXFW1 Heat Pump
Collection Halcyon® HFI
Depth 13 in
EER 13.3
Green Energy Star, Yes
Height 32-3/4 in
Indoor Outdoor Outdoor
Installation Type Wall Mount
Liquid Line OD 3/8 in
MBH 18
Max Fuse Size 20
Phase Single Phase
Refrigerant R-410A
SEER 20
Sound Blanket No
Tonnage 1.5 Tons
Type FAOU18RLXFW1
UL Listed No
Volts 208/230V
Weight 135
Width 35-3/8 in