Quorum International Reyes 5-Light 100W Medium E-26 Base Incandescent Chandelier in Oiled Bronze
Q63605

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
Bulb Type Incandescent
Collection Reyes
ETL Listed No
Height 21-1/2 in
Installation Type Ceiling Mount
Light Bulb Base Type Medium E-26
Lighting Direction Down Lighting
Number Of Lights 5
UL Listed No
Watts 100
Width 26 in