Mirabelle® Sitka Whirlpool
MIRSKA6030R

DESCRIPTION

  • Blower with 20 minute purge cycle to dry air channel
  • Integral tile flange and skirt; tub has no access panel
  • Intuitive electronic control pad
  • Powerful whirlpool pump with variable flow device
  • Pre-wired for simple plug in installation
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • UL 1795
  • Variable-speed blower with graduated power settings for air massage

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI Z124.1-95
ASME Specifications ASME A112
Capacity 47 gal
Collection Sitka
Color Finish White
Color Finish Category Whites
Drain Location Right
Height 20-3/4 in
IAPMO Listed Yes
Installation Type 3 Wall Alcove
Length 60 in
Material Acrylic
Number Of Jets 8
UL Listed Yes
Width 30 in