Brizo LitzeĀ® Metal Handle Kit in Polished Chrome
DHL933

DESCRIPTION

  • Handle is ADA compliant
  • Model number = one handle for LHP model
  • Textural knurling detail

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Collection Litze®
Depth 1-81/100 in
Faucet Part Type Handle Kit
GSA Approved No
Handle Material Zinc
Handle Type T-Lever
Height 2 in
IAPMO Listed No
Maximum Height 2-3/4 in
NSF Certified No
Number of Handles Single Handle
Side Spray No
Type Faucet
Weight 0.562