Kohler Wellworth® 1.28 gpf Elongated Toilet with Left-Hand Trip Lever and Tank Cover Lock with 14 in. Rough-In
KOH3948-T

DESCRIPTION

  • Class Five® flushing system
  • Combination consists of the K-4841-T tank and the K-4198 bowl
  • Coordinates with other products in the Wellworth® collection
  • Material: Vitreous china
  • Regular height elongated bowl
  • Rough-in size: 14"
  • Seat and supply line not included

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ASME Specifications ASME A112.19.2
Application Residential
BAA Compliant No
Bowl Only - FEI No
Bowl Shape Elongated
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified CSA B45.1
Collection Wellworth®
Color Finish White
Color Finish Category Whites
Flow Rate 1.28 gpf
Flow Rate Range 1.0 - 1.28 gpf
Flush Type Gravity
GSA Approved No
Green WaterSense, Yes
Handle Type Trip Lever
Height 28-3/4 in
IAPMO Listed Yes
Length 31-5/8 in
MA Approved No
Material Vitreous China
Tank Only - FEI No
Toilet Rough-In 14 in
Toilet Type Two Piece
Toilet Urinal Outlet Floor
Trip Lever Location Left-Hand
WaterSense Labeled Yes
Width 18-1/4 in