Kohler Wellworth® 1.28 gpf Elongated Toilet with Left-Hand Trip Lever and Tank Cover Lock
KOH3575-T

DESCRIPTION

  • Elongated bowl offers added room and comfort
  • Standard left-hand trip lever included
  • Two-piece toilet

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ASME Specifications ASME A112.19.2
Application Residential
BAA Compliant No
Bowl Height Range 14-15 in
Bowl Only - FEI No
Bowl Shape Elongated
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified CSA B45.1
Collection Wellworth®
Color Finish White
Color Finish Category Whites
Dual Flush No
Flow Rate 1.28 gpf
Flow Rate Range 1.0 - 1.28 gpf
Flush Type Gravity
GSA Approved No
Green WaterSense, Yes
Handle Type Trip Lever
Height 28-1/4 in
IAPMO Listed Yes
Length 30 in
MA Approved No
Material Vitreous China
Tank Only - FEI No
Toilet Bowl Height 14-1/2 in
Toilet Rough-In 12 in
Toilet Type Two Piece
Toilet Urinal Outlet Floor
Trip Lever Location Left-Hand
WaterSense Labeled Yes
Width 19-5/8 in