Brizo Litzeā„¢ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome Handles Sold Separately
D65335LFLHPECO

DESCRIPTION

  • Metal pop-up included
  • Spout features hidden water-efficient, laminar flow aerator
  • Must order handles separately

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
Application Commercial, Residential
BAA Compliant No
Bathroom Faucet Type Widespread
CEC Compliant For Sale in CA
CSA Certified Yes
Cartridge Type Ceramic
Center Size 6 in - 16 in
Collection Litze™
Deck Plate Included No
Depth 8-31/100 in
End Connection 2 IPS
End Connections IPS
Faucet Connection IPS
Faucet Connection Size 1/2 in
Faucet Material Brass
Faucet Mount Widespread
Faucet Valve Type Ceramic Disc
Flow Rate 1.2 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Brass
Handle Type Handles Sold Separately
Height 2 in
Lead Law Compliant Yes
Maximum Height 7 in
Maximum Pressure 60 psi
NSF Certified No
Number of Handles Two Handle
Number of Holes 3 Hole
Side Spray No
Spout Reach 5-14/25 in
Spout Type Standard
Trim Only No
Type Faucet
WaterSense Labeled Yes
Weight 6.362