Brizo Litzeā„¢ Trim with Single Lever Handle for R35600 Sensori® Volume Control Valve in Polished Chrome
DT66632

DESCRIPTION

  • Volume control has recommended working pressure of 45-08 psi
  • MUST ORDER ROUGH SEPARATELY

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial, Residential
Collection Litze™
Depth 3-18/25 in
Diameter 2-1/8 in
Handle Material Brass
Handle Type Lever
Height 2 in
Installation Type Wall Mount
Maximum Height 2-13/100 in
Number of Handles Single Handle
Side Spray No
Sink Installation Type Wall Mount
Sink Material Brass
Trim Only Yes
Type Faucet
Valve Trim Type Volume Control
WaterSense Labeled No
Weight 1.29