Brizo Litzeā„¢ Thermostatic Valve with Diverter Trim Lever Handle Kit in Polished Chrome
DHL7532

DESCRIPTION

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Residential
Collection Litze™
Depth 7-1/2 in
Faucet Type Tub & Shower Faucet
Faucet Valve Type Tub & Shower Thermostatic Valve
Handle Material Zinc
Handle Type Lever
Height 2 in
IAPMO Listed No
Installation Type Wall Mount
Maximum Height 4 in
Number of Handles Single Handle
Side Spray No
Sink Installation Type Wall Mount
Sink Material Zinc
Trim Only Yes
Type Faucet
Valve Trim Type Thermostatic
Valve Type Tub & Shower Thermostatic Valve
WaterSense Labeled No
Weight 1.914