Brizo Solna® Single Handle Pull Down Kitchen Faucet in Stainless
D64221LF

DESCRIPTION

  • Dual-jointed articulating arm with semi-flexible hose
  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • MagneDock® Technology – magnetic docking system
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height varies with arm position: Maximum 21 1/2"
  • Accommodates up to 3” deck thickness
  • Comes standard with fittings

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial, Residential
Battery Size AA
Battery Type Alkaline
CEC Compliant For Sale in CA
CSA Certified Yes
Cartridge Type Diamond Coated Ceramic Disc
Collection Solna®
Depth 4-13/100 in
End Connection 2 PEX
End Connections PEX
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 21-1/16 in
Faucet Material Zinc
Faucet Valve Type Diamond Coated Ceramic Disc
Flow Rate 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved No
Handle Material Zinc
Handle Type Lever
Height 2 in
Kitchen Faucet Type Pull Down, Single Handle
Lead Law Compliant Yes
Maximum Height 21-1/2 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 Hole
Side Spray No
Spout Reach 10-5/8 in
Spout Swivel 360°
Spout Type High Arc, Pull Out, Swivel
Trim Only No
Type Faucet
Weight 6.742