Custom Fab 2 in. Mechanical Joint Domestic Ductile Iron C153 Short Body Tapped Plug with Protecto P-401 Lined
DMJTPP4K

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
ANSI Specifications ANSI A21.10, ANSI A21.53
AWWA Specifications AWWA C-110, AWWA C-153
Clean Bagged No
Ductile Iron Class C153
End Connection 1 Mechanical Joint
End Connections Mechanical Joint
Fitting Size 1 4 in
Fitting Sizes 4 in
Material Ductile Iron
NSF Certified No
Origin Domestic
Pipe Lining Protecto P-401
Tap Size 2 in
UL Listed No