Brizo Litzeā„¢ Thermostatic Valve with Diverter Trim Handle Kit in Polished Chrome
DHL7534

DESCRIPTION

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Temp and vol debossed letters

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Commercial, Residential
Collection Litze™
Depth 8-13/100 in
Faucet Type Tub & Shower Faucet
Faucet Valve Type Tub & Shower Thermostatic Valve
Handle Material Zinc
Handle Type Lever
Height 2 in
IAPMO Listed No
Maximum Height 4-69/100 in
NSF Certified No
Number of Handles Two Handle
Side Spray No
Sink Material Zinc
Trim Only Yes
Type Faucet
Valve Trim Type Thermostatic
Valve Type Tub & Shower Thermostatic Valve
WaterSense Labeled No
Weight 2.036