JVJ Hardware Plymouth Cabinet Knob Handle
J354

DESCRIPTION

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
Color Finish Polished Chrome
Color Finish Category Chromes
Depth 1-5/8 in
Handle Type Knob
Length 1-1/2 in
Material Brass
Style Classic
Width 1-1/2 in