Danze Parma™ 1.75 gpm 2-Hole Deck Mount Kitchen Sink Faucet with Single Lever Handle and High Swivel Spout in Polished Chrome
DD401058

DESCRIPTION

  • 2 hole mount.
  • Maximum flow rate on aeration at 1.75gpm & spray as temporary flow at 2.2gpm
  • Ceramic disc valve provides a tight seal for drip free performance and ensures durability over time.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI 372
Application Residential
CEC Compliant For Sale in CA
CSA Certified No
Cartridge Type Ceramic Disc
Center Size 8 in
Collection Parma™
Faucet Connection NPSM
Faucet Connection Size 1/2 in
Faucet Height 15 in
Faucet Material Brass
Faucet Valve Type Ceramic Disc
Flow Rate 1.75 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 15 in
IAPMO Listed Yes
ISO Specifications No
Kitchen Faucet Type Single Handle
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372
Number of Handles Single Handle
Number of Holes 2 Hole
Side Spray Yes
Spout Reach 9-1/4 in
Spout Type High Arc, Swivel
Trim Only No