Brizo Litzeā„¢ 1-1/2 in. Pull
D699135

DESCRIPTION

Color/Finish

Starting at

$54.78 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Base Diameter 3/4 in
Collection Litze™
Color Finish Brilliance® Luxe Nickel®
Color Finish Category Nickel Tones
Depth 1-1/2 in
Hardware Type Pull
Material Zinc
Weight 0.162
Width 1-3/4 in